missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Tape for Protective Labeling Tape System

Product Code. 10373241
Change view
Click to view available options
Width (English):
1 in.
1.5 in.
2 in.
Unit Size:
Each
Pack of 2
Pack of 3
Quantity:
2/Pk.
3/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Unit Size Quantity
10373241 2 in. Each -
13435256 1 in. Pack of 3 3/Pk.
13425256 1.5 in. Pack of 2 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10373241 Supplier Bel-Art™ Supplier No. F134530020
  • ONLINE EXCLUSIVE PRICE
    68.00 €
    34.39 € / Pack of 1
    Save 33.61 €
    49% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tape for use with Bel-Art™ Protective Labeling Tape System (cat. no. 1186750)

  • Clear tape protects labels from the freezer, autoclave, acids, alkalis and organic solvents.
  • Test results prove the tape remains securely affixed with no discoloration after being autoclaved for 40 minutes at 125°C (258°F), as well as after one week in liquid nitrogen at -196°C (-321°F).
  • All tape sizes are 1 mil (0.001 in.) thick with 1 mil (0.001 in.) of acrylic adhesive.
  • Clear, polypropylene tape has high resistance to chemicals and moisture; provides great versatility for heavy-duty lab use

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic
Color Clear
Display Consignment
Finish Semi-gloss
Format Tape
Material Polypropylene
Printable Sides Top
Print Technology Ink Jet
Product Type Protective Lab Labeling Tape
Sterility Non-sterile
For Use With (Application) Use to protect labels in the most demanding laboratory conditions, suitable for autoclave use
Size 2 in.
Thickness (English) 1 mil
Dimensions (L x W) 32.9 m x 51 mm
Length (English) 36 yd.
Length (Metric) 32.9 m
Width (English) 2 in.
Width (Metric) 51 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.