missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Write-On™ Paper Label Tapes

Product Code. 30193452
Change view
Click to view available options
Color:
White, Yellow, Green
Unit Size:
Pack of 3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30193452 White, Yellow, Green Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30193452 Supplier Bel-Art™ Supplier No. F134620300
  • ONLINE EXCLUSIVE PRICE
    21.95 €
    18.33 € / Pack of 3
    Save 3.62 €
    16% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use pencil, ball-point pen, or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Paper label tapes resist moisture and most solvents and are great for use in low temperature applications.

Use pencil, ball-point pen or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Bel Art™ SP Scienceware™ Write-On™ Paper Label Tapes resist moisture and most solvents and are great for use in low temperature applications.

  • Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
  • Peels off without leaving a sticky residue
  • Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
  • Colored paper with rubber resin adhesive resists moisture and most solvents
  • Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
  • Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy

Specifications

Autoclavable Autoclavable
Adhesive Type Rubber, Resin
Coating PTFE
Color White, Yellow, Green
Display Blank
Finish Matte
Format Tape
Material Paper
Printable Sides Top
Print Technology Ink Jet
Product Type Ultra Reflective Letter Label
Sterility Non-sterile
Quantity 3/Pk.
Dimensions (L x W) 13.7 m x 1.9 cm
Length (English) 15 yd.
Length (Metric) 13.7 m
Width (English) 0.75 in.
Width (Metric) 1.9 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.