missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Spare Burette Tip
Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Unit Size:
Each
Description
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 50 mL |
| For Use With (Equipment) | Compact Automatic Burette, Compact Burette |
| Material | Borosilicate Glass |
| No. per Pack | 1 |
| Volume (Metric) Reservoir | 50 mL |
| Type | Buret Tip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction