missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Spare Filling Tube

Product Code. 10083933 Shop All Brand Products
Change view
Click to view available options
Material: PVC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10083933 Material: PVC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10083933 Supplier BRAND™ Supplier No. 11525
  • ONLINE EXCLUSIVE PRICE
    4.60 €
    4.40 € / Pack of 1
    Save 0.20 €
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spare tubing for automatic burettes and compact automatic burettes.

  • Constructed of PVC
  • Transparent
  • Bottle threaded coupling with bushing
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Length (Metric) 13.5 cm
For Use With (Equipment) Automatic Burettes and Compact Automatic Burettes
Material PVC
Height (Metric) 2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.