missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Spare Rod for Rectangular Base

Product Code. 10468832
Click to view available options
Diameter (Metric) Rod:
12 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10468832

Brand: Kartell™ 0026400

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Kartell™ Spare Rod for Rectangular Base is 250mm long and can be screwed into another rod to obtain the desired height.

  • Rod is 250mm standard length
  • Rods can be screwed into one another to obtain desired height
  • Rod is 12mm in diameter

Specifications

Length (Metric) 250 mm
Length (Metric) Rod 250 mm
Diameter (Metric) Rod 12 mm
Product Type Spare Rod
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.