missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND Spare Tubing for VHC/VHCpro

Product Code. 30560054
Change view
Click to view available options
Diameter (English) Inner:
0.12 in.
Unit Size:
1m
Product Code. Diameter (English) Inner unitSize
30560054 0.12 in. 1m
1 options
This item is not returnable. View return policy

Product Code. 30560054

Brand: VACUUBRAND 20630990

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Suction hand for BVC fluid aspiration systems

  • Spare tubing for VHC / VHCpro
  • Silicone tubing
  • Sale per meter
  • Suction hand for BVC fluid aspiration systems
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.12 in.
Diameter (Metric) Inner 3 mm
Material Silicone
Overall Length (English) 3.28 ft.
Overall Length (Metric) 1 m
Color Transparent
Product Type Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.