missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Spatula, Cement
Spatula for fillings, cements and pastes. Bochem™ Spatula, Cement has a sturdy, ridged handle.
5.00 €
Specifications
For Use With (Application) | Cements, fillings, pastes |
---|---|
Length (Metric) Blade | 35 mm |
Width (Metric) Blade | 6 mm |
Material | Stainless Steel |
Length (Metric) | 150 mm |
Product Code | Brand | Shape | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Shape | Price | Quantity & Availability | |||||
10020931
|
Bochem™
3071 |
Pointed End |
5.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10030751
|
Bochem™
3072 |
Round End, Pointed End |
5.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10565031
|
Bochem™
3070 |
Round End |
5.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
Description
- Stainless steel construction.
- Sturdy, ridged handle.
Specifications
Cements, fillings, pastes | |
6 mm | |
150 mm |
35 mm | |
Stainless Steel |