missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents 1000 L Container Kit, Maintenance

Product Code. 30533340 Shop All Brady Products
Change view
Click to view available options
Capacity (English):
254.27 gal.
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30533340 254.27 gal. 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533340 Supplier Brady™ Supplier No. 319369
 Restricted Item
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Drop front spill kit designed for larger spills of industrial liquids including oils, water, solvents, coolants, etc. Top and drop front lid provides easy access to the absorbents inside the kit.

  • Absorbs up to 883 L (full content of an IBC)
  • Wheeled to easily maneuver to location of the spill
  • Drop front for fast and easy access

Specifications

Color Yellow
Capacity (English) 254.27 gal.
Type Container Kit
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Process, Warehouse and Logistics
Includes 400 GP200-M Pads, 2 MRO15-E Rolls, 4 UN510 Booms, 30 AW430 Socs, 10 AW124 Socs, 20 AW1818 Pillows, 1 Pair SPK-HANDSCH Gloves, 1 Pair SPK-BRIL Goggles, 50 Disposal Bags
Model Universal Sorbent
Width (English) 47.44 in.
Width (Metric) 1205 mm
Height (English) 51.77 in.
Height (Metric) 1315 mm
Depth (English) 42.72 in.
Depth (Metric) 1085 mm
Alternate Part Number SKA-1100
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.