missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ Absorbents BrightSorb High Visibility Safety Lightweight Absorbent Pad
missing translation for 'orderingAttributeHoverText'
:
CH200-E Alternate Part Number
Description
- Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
- Light weight - specifically designed for smaller leaks, drips and spills
- Perforations provide cost control and reduce waste by allowing you to use only what you need
- Printed Message: Warns of slips, trips and falls
- Bright Color: Warns of presence of leaks, drips or spills even in low light
Specifications
Specifications
| Color | Black, Red on Yellow |
| Capacity (English) | 36.72 gal. |
| Capacity (Metric) | 139 L |
| Material | Polypropylene |
| Type | Absorbent Pad |
| For Use With (Application) | Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics |
| Model | Chemical Sorbent |
| Length (English) | 18.9 in. |
| Length (Metric) | 48 cm |
| Width (English) | 14.96 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction