missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents High Traffic Absorbent Roll

Product Code. 30533385 Shop All Brady Products
Change view
Click to view available options
Capacity (Metric):
92 L
185 L
Unit Size:
1 roll
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30533385 185 L Each
30533343 92 L 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30533385 Supplier Brady™ Supplier No. 813837
  • ONLINE EXCLUSIVE PRICE
    351.50 €
    327.99 € / Pack of 1
    Save 23.51 €
    6% Off
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A 2-ply, grey, heavy weight, bonded and multiple perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc. One sided spunbound offers durability and low lint on one side. Multiple perforations for ease of use and to minimize waste.

A 2-ply, grey, heavy weight, bonded and multiple perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • One sided spunbound offers durability and low lint on one side.
  • Multiple perforations for ease of use and to minimize waste.
  • Multi-use maintenance sorbent that can be used in five different ways: as a soc to catch leaks and drips around machines, as a wipe to clean machines or machine parts, as a pad to soak up small spills, as a roll to keep the walkways safe, as a pillow under persistent drip sources.

Specifications

Color Gray
Capacity (English) 48.871 gal.
Capacity (Metric) 185 L
Type Absorbent Roll
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Universal Sorbent
Length (English) 150.919 ft.
Length (Metric) 46 m
Width (English) 29.921 in.
Width (Metric) 76 cm
Alternate Part Number HT777-E
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.