missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents Outdoor Mobile Spill Kit, Maintenance

Product Code. 30533362 Shop All Brady Products
Change view
Click to view available options
Capacity (English):
10.56 gal.
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30533362 10.56 gal. 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533362 Supplier Brady™ Supplier No. 321659
  • ONLINE EXCLUSIVE PRICE
    420.30 €
    393.28 € / 1 sets
    Save 27.02 €
    6% Off
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spill kit designed for outdoor storage of spill equipment. Contains absorbents to clean up industrial liquids including oils, water, solvents, coolants, etc.

  • Easily move this spill kit around your facility
  • Hinged lid safely protects the inside from harsh weather condition
  • Can be locked if necessary

Specifications

Color Yellow
Capacity (English) 10.56 gal.
Type Spill Kit
For Use With (Equipment) Emergency Spill Response
Includes 1 x SC-75 Container Trolley, 35 x GP100-M Pads, 4 x AW412 Socs 122 cm, 1 x AW1818 Pillows, 1 x Pair SPK-HANDSCH-HAZ Gloves, 1 x Pair SPK-BRIL Goggles, 1 x BAG-DIS-YEL Disposal Bag
Model Universal Sorbent
Width (English) 23.23 in.
Width (Metric) 590 mm
Height (English) 42.13 in.
Height (Metric) 1070 mm
Depth (English) 17.13 in.
Depth (Metric) 435 mm
Alternate Part Number SKA-75
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.