missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents Outdoor Spill Kit, Maintenance

Product Code. 30533371 Shop All Brady Products
Change view
Click to view available options
Capacity (English):
32.34 gal.
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30533371 32.34 gal. 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533371 Supplier Brady™ Supplier No. 321691
  • ONLINE EXCLUSIVE PRICE
    995.50 €
    930.10 € / 1 sets
    Save 65.40 €
    6% Off
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spill kit designed for outdoor storage of spill equipment. Contains absorbents to cleanup industrial liquids including oils, water, solvents, coolants, etc.

  • Hinged lid safely protects inside from harsh weather conditions
  • Handy integrated lid compartment allows for PPE essentials
  • Can be locked if required

Specifications

Color Yellow
Capacity (English) 32.34 gal.
Type Spill Kit
For Use With (Equipment) Use as Spill Kit or as a Sorbent Storage and Dispensing Station
Includes 1 x Grit Bin, 100 x GP100-M Pads, 10 x AW412 Socs 122 cm, 5 x AW1818 Pillows, 1 x Pair SPK-HANDSCH-HAZ Gloves, 1 x Pair SPK-BRIL Goggles, 5 x BAG-DIS-YEL Disposal Bags
Model Universal Sorbent
Width (English) 39.37 in.
Width (Metric) 1000 mm
Height (English) 26.22 in.
Height (Metric) 666 mm
Depth (English) 29.53 in.
Depth (Metric) 750 mm
Alternate Part Number SKA-220
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.