missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents QUICKWIK Universal Granular 50 L Bag

Product Code. 30533402 Shop All Brady Products
Change view
Click to view available options
Capacity (English):
7 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30533402 7 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533402 Supplier Brady™ Supplier No. 313469
  • ONLINE EXCLUSIVE PRICE
    60.30 €
    56.44 € / Pack of 1
    Save 3.86 €
    6% Off
View all promotions
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Take care of industrial spills, leaks and drips with QUICKWIK™ Universal Granular Absorbent, more than 4X the absorption of clay granular and produces no carcinogens or dust.

  • Premium absorbent made of 100% recycled material
  • Effectively absorbs hydrocarbons, water-based fluids and most aggressive chemicals
  • Certified safe for landfill disposal
  • Lightweight and easy to deploy
  • Singular bags

Specifications

Capacity (English) 7 gal.
Type Universal Sorbent
Format Granular Absorbent
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Non-Abrasive
Size 33.00 (W) x 58.00 (H) x 15.00 cm (D)
Width (English) 12.99 in.
Width (Metric) 33 cm
Height (English) 22.83 in.
Height (Metric) 58 cm
Alternate Part Number QW-20-1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.