missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents SlikStopper Drain Cover

Product Code. 30533327
Change view
Click to view available options
Length (Metric):
50 cm
60 cm
90 cm
110 cm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
30533327 50 cm Each
30533315 60 cm Each
30533328 90 cm Each
30533334 110 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30533327 Supplier Brady™ Supplier No. 196468
Estimated Shipment: 06-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

PU50 is a drain seal, made from flexible polyurethane that seals off drains. Resistant to water, oils and many chemicals. Yellow color for high visibility. Re-usable after cleaning with soap and water. Works best on smooth surfaces. A heavy duty drain seal that seals drains tightly and keeps spills out!

PU50 is a drain seal, made from flexible polyurethane that seals off drains.

  • Resistant to water, oils and many chemicals.
  • Yellow color for high visibility. Re-usable after cleaning with soap and water.
  • Works best on smooth surfaces.
  • A heavy duty drain seal that seals drains tightly and keeps spills out!

Specifications

Color Yellow, Black
Material Polyurethane
Type Drain Cover
Length (English) 19.685 in.
Length (Metric) 50 cm
Width (English) 19.685 in.
Width (Metric) 50 cm
Alternate Part Number PU50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.