missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents SlikStopper Drain Cover

Product Code. p-200113500
Click to view available options
Length (Metric):
50 cm
60 cm
90 cm
110 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30533327

Brand: Brady™ 196468

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

PU50 is a drain seal, made from flexible polyurethane that seals off drains. Resistant to water, oils and many chemicals. Yellow color for high visibility. Re-usable after cleaning with soap and water. Works best on smooth surfaces. A heavy duty drain seal that seals drains tightly and keeps spills out!

PU50 is a drain seal, made from flexible polyurethane that seals off drains.

  • Resistant to water, oils and many chemicals.
  • Yellow color for high visibility. Re-usable after cleaning with soap and water.
  • Works best on smooth surfaces.
  • A heavy duty drain seal that seals drains tightly and keeps spills out!

Specifications

Color Yellow, Black
Material Polyurethane
Type Drain Cover
Length (English) 19.685 in.
Length (Metric) 50 cm
Width (English) 19.685 in.
Width (Metric) 50 cm
Alternate Part Number PU50
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.