missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents Spill Trays

Product Code. 17801755 Shop All Brady Products
Change view
Click to view available options
Capacity (Metric):
20 L
30 L
40 L
60 L
Length (Metric):
40 cm
40.5 cm
80 cm
100 cm
Width (Metric):
60 cm
80.5 cm
Weight (Metric):
3 kg
4.5 kg
6.5 kg
9 kg
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Width (Metric) Weight (Metric) Unit Size
17801755 20 L 40 cm 60 cm 3 kg Each
17881745 30 L 40.5 cm 80.5 cm 4.5 kg Each
17891745 40 L 80 cm 60 cm 6.5 kg Each
17821755 60 L 100 cm 60 cm 9 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 17801755 Supplier Brady™ Supplier No. 197423
  • ONLINE EXCLUSIVE PRICE
    244.00 €
    183.21 € / Pack of 1
    Save 60.79 €
    24% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Spill tray with black base and yellow platform.

  • For absorbents and spill control

Specifications

Color Yellow, Black
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Material Polyethylene
Type Spill Tray
For Use With (Application) Beverage and Food Processing, Chemical, Healthcare, Manufacturing, Pharmaceutical, Laboratory
Length (English) 15.748 in.
Length (Metric) 40 cm
Width (English) 23.622 in.
Width (Metric) 60 cm
Height (English) 6.102 in.
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Alternate Part Number SPTY-20-YL-BK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.