missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents Wipes

Product Code. 30533312 Shop All Brady Products
Change view
Click to view available options
Capacity (English):
105.822 gal.
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30533312 105.822 gal. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533312 Supplier Brady™ Supplier No. 813814
  • ONLINE EXCLUSIVE PRICE
    118.30 €
    110.49 € / Pack of 500
    Save 7.81 €
    6% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SW1200 is a 1-ply, blue universal sorbent wipe that absorbs industrial liquids including oils, water, solvents, coolants, etc. No laundering cost compared to reusable wipes means lower cost per wipe. Safe to use, one time use eliminates risk of contamination from previous users, a potential problem with recycled wipes.

SW1200 is a 1-ply, blue universal sorbent wipe that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • No laundering cost compared to reusable wipes means lower cost per wipe.
  • Safe to use - one time use eliminates risk of contamination from previous users, a potential problem with recycled wipes.
  • Absorbent microstructure retains solvent based cleaners, reducing consumption of expensive cleaners when compared to cotton or paper wipes.
  • Perfect for cleaning tools, machine parts or small drips.

Specifications

Color Blue
Capacity (English) 105.822 gal.
Capacity (Metric) 48 L
Type Absorbent Wipes
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Warehouse and Logistics
Model Wipe
Width (English) 12.598 in.
Width (Metric) 32 cm
Height (English) 12.598 in.
Height (Metric) 36 cm
Alternate Part Number SW1200
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.