missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
UXT300-E is a 3-ply, grey, medium weight, bonded and perforated universal sorbent pad that absorbs industrial liquids including oils, water, solvents, coolants, etc.
- Durable coverstock provides extra strength and fosters longer use.
- Lint-free and therefore ideal for wiping down tools or machine parts.
- Soft and pliable sorbent makes it easy to use.
- Perforations allow you to only use what you need in order to minimize waste.
- The ideal sorbent for industrial applications that require durability or abrasion resistance.
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 22.19 gal. |
| Capacity (Metric) | 84 L |
| Type | Absorbent Pad |
| For Use With (Application) | Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics |
| Model | Universal Sorbent |
| Length (English) | 19.69 in. |
| Length (Metric) | 50 cm |
| Width (English) | 15.74 in. |
| Width (Metric) | 40 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?