missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ GP150-P-E Absorbents General Purpose Absorbent Roll

Product Code. 30533348
Click to view available options
:
GP150-P-E Alternate Part Number
This item is not returnable. View return policy

Product Code. 30533348

Brand: Brady™ 813827

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

GP150-P-E is a 1-ply, grey, medium weight, bonded universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc. Strong and durable product with a superior finish with less lint for improved abrasion resistance.

GP150-P-E is a 1-ply, grey, medium weight, bonded universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • Strong and durable product with a superior finish with less lint for improved abrasion resistance.
  • Ideal to cover a large surface area for fast clean up of spills, leaks and drips.
  • Suited for industrial applications where low cost and high absorbency are required.

Specifications

Color Gray
Capacity (English) 50.72 gal.
Capacity (Metric) 192 L
Type Absorbent Roll
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Universal Sorbent
Length (English) 144.357 ft.
Length (Metric) 44 m
Width (English) 37.795 in.
Width (Metric) 96 cm
Alternate Part Number GP150-P-E
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.