missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ GP152-P-E Absorbents General Purpose Absorbent Roll

Product Code. 30533338 Shop All Brady Products
Change view
Click to view available options
Capacity (English):
50.72 gal.
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30533338 50.72 gal. Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533338 Supplier Brady™ Supplier No. 813828
  • ONLINE EXCLUSIVE PRICE
    290.00 €
    257.50 € / Pack of 2
    Save 32.50 €
    11% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

GP152-P-E are 1-ply, grey, medium weight, bonded and perforated universal sorbent rolls that absorbs industrial liquids including oils, water, solvents, coolants, etc. Strong and durable product with a superior finish with less lint for improved abrasion resistance.

GP152-P-E are 1-ply, grey, medium weight, bonded and perforated universal sorbent rolls that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • Strong and durable product with a superior finish with less lint for improved abrasion resistance.
  • Ideal to cover a large surface area for fast clean up of spills, leaks and drips.
  • Suited for industrial applications where low cost and high absorbency are required.

Specifications

Color Gray
Capacity (English) 50.72 gal.
Capacity (Metric) 192 L
Type Absorbent Roll
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Universal Sorbent
Length (English) 144.357 ft.
Length (Metric) 44 m
Width (English) 1.89 in.
Width (Metric) 48 cm
Alternate Part Number GP152-P-E
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.