missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC Metal Spill Center (empty)

Product Code. 16245492
Change view
Click to view available options
Dimensions (L x W x H):
680 x 560 x 1500 mm
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
16245492 680 x 560 x 1500 mm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16245492 Supplier Brady™ Supplier No. 196208

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Makes your sorbents easily accessible and keeps your work environment clean to improve efficiency

Contains:

  • 3 shelves for dispenser boxes
  • 1 roll holder for sorbents
  • Mounting facilities for both stock and disposal bags

Specifications

Color Yellow
Material Steel
Type SPC Accessories
Packaging Quantity 1 Ea.
Dimensions (L x W x H) 680 x 560 x 1500 mm
Height (Metric) 1500.00 mm
Depth (Metric) 680.00 mm
Weight (Metric) 35,000 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.