missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ MRO100-E Absorbents MRO Plus Perforated Absorbent Roll
Description
MRO100-E is a 2-ply, grey, heavy weight, bonded and perforated universal sorbent pad that absorbs industrial liquids including oils, water, solvents, coolants, etc.
- One sided spunbound gives extra strength as well as less lint.
- Perforated to help minimize waste and lower disposal costs.
- Ideal sorbent for dealing with leaks and drips in the workplace.
- Also suited for general industrial maintenance and spill clean up.
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 28 gal. |
| Capacity (Metric) | 106 L |
| Type | Absorbent Roll |
| For Use With (Application) | Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics |
| Model | Universal Sorbent |
| Length (English) | 19.69 in. |
| Length (Metric) | 50 cm |
| Width (English) | 15.74 in. |
| Width (Metric) | 40 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?