missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ MRO15-P-E Absorbents MRO Plus Perforated Absorbent Roll

Product Code. 30533353 Shop All Brady Products
Change view
Click to view available options
Capacity (English):
24.304 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30533353 24.304 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533353 Supplier Brady™ Supplier No. 813818
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MRO15-P-E is a 2-ply, grey, heavy weight, bonded and perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc. One sided spunbound gives extra strength as well as less lint.

MRO15-P-E is a 2-ply, grey, heavy weight, bonded and perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • One sided spunbound gives extra strength as well as less lint.
  • Perforated for ease of use and to minimize waste.
  • A high quality universal sorbent for applications where a combination of good absorption and added strength is required.
  • Ideal solution for catching overspray that comes from machinery.

Specifications

Color Gray
Capacity (English) 24.304 gal.
Capacity (Metric) 92 L
Type Absorbent Roll
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Universal Sorbent
Length (English) 150.919 ft.
Length (Metric) 46 m
Width (English) 14.96 in.
Width (Metric) 38 cm
Alternate Part Number MRO15-P-E
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.