missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ SKR-ADR-S Absorbents Re-Form Maintenance ADR Kit

Product Code. 30533370 Shop All Brady Products
Change view
Click to view available options
Capacity (English):
14.001 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30533370 14.001 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533370 Supplier Brady™ Supplier No. 813955
  • ONLINE EXCLUSIVE PRICE
    118.30 €
    109.93 € / Pack of 1
    Save 8.37 €
    7% Off
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SKR-ADR-S is an eco-friendly, portable spill kit that comes in a durable see-through bag with shoulder strap. Designed for small spills of industrial liquids except for highly aggressive acids and caustics.

SKR-ADR-S is an eco-friendly, portable spill kit that comes in a durable see-through bag with shoulder strap.

  • Designed for small spills of industrial liquids except for highly aggressive acids and caustics.
  • Filled with eco-friendly Re-Form sorbents, manufactured from a minimum of 70% recycled newsprint and raw cellulose material, offers superior absorbency at lower cost.
  • Requires a minimum of storage space yet it contains all the sorbents needed to handle a small spill and socs to contain the spill - pads and pillows for the clean up.
  • Durable see-through bag makes it easy to check the spill response supplies.
  • Quick and easy access to the sorbents ensuring a fast response thanks to the zipper which opens up the entire front of the bag.
  • Contents: 25 pads (41 x 51 cm) , 4 socs (7.6 x 122 cm), 1 pair of gloves and 1 disposal bag.

Specifications

Color Yellow
Capacity (English) 14.001 gal.
Type Absorbent Maintenance Kit
For Use With (Equipment) Emergency Spill Response
Includes 25 Pads (41 x 51 cm), 4 Socs (7.6 x 122 cm), 1 Pair of Gloves and 1 Disposal bag.
Model Universal Sorbent
Alternate Part Number SKR-ADR-S
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.