missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
UXT315-P-E is a 3-ply, grey, medium weight, bonded and perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc.
- Spunbound outer layers make the product stronger for longer use and improved abrasion resistance.
- Non-linting coverstock eliminates loose fibres and makes the product abrasion resistant.
- Ideal for use in areas with moderate foot traffic.
- Perforated to permit the use of precisely the right amount of material to reduce waste.
- Designed for applications that require a durable, non-linting and abrasion resistant sorbent.
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 18.492 gal. |
| Capacity (Metric) | 70 L |
| Type | Absorbent Roll |
| Model | Universal Sorbent |
| Length (English) | 150.919 ft. |
| Length (Metric) | 46 m |
| Width (English) | 14.96 in. |
| Width (Metric) | 38 cm |
| Alternate Part Number | UXT315-P-E |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?