missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC Wall Mounted Roll Dispenser

Product Code. 16265492
Change view
Click to view available options
For Use With (Equipment):
50 cm roll
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
16265492 50 cm roll 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16265492 Supplier Brady™ Supplier No. 830953

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Bar that holds the roll while the sheets are being torn off

Specifications

Color Yellow
Material Steel
Type SPC Accessories
For Use With (Equipment) 50 cm roll
Packaging Quantity 1 Ea.
Width (Metric) 50 cm
Weight (Metric) 1500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.