missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Special Optical Glass 6030-OG Macro Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Special Optical Glass 6030-OG Macro Cell Cuvettes are manufactured from SCHOTT DESAG™, a colourless highly transparent crown glass in the form of drawn panes with fire-polished surfaces.
122.00 € - 192.00 €
Specifications
Type | Macro Absorption Cell |
---|---|
Material | Special Optical Glass |
Width (Metric) Interior | 9.5mm |
Wavelength Range | 360 to 2500 nm |
Height (Metric) | 45 mm |
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | ||||
10015110
|
Hellma™
6030-40-10 |
14,000 μL | 40 mm |
122.00 €
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
11756284
|
Hellma™
6030-40-10 |
14,000 μL | 40 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11776274
|
Hellma™
6030-20-10 |
7000 μL | 20 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11766284
|
Hellma™
6030-50-10 |
17,500 μL | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Wavelength of 360 to 2500nm
- For photometry and colorimetry measurements
Specifications
Macro Absorption Cell | |
9.5mm | |
45 mm | |
Photometric and Colorimetric Measurements |
Special Optical Glass | |
360 to 2500 nm | |
12.5 mm | |
Rectangle |