missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Specialty Open Ring

Product Code. 15722399 Shop All Ohaus Products
Change view
Click to view available options
Size:
102 x 102 mm Platform
127 x 127 mm Platform
76 x 76 mm Platform
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15722399 127 x 127 mm Platform Each
15702399 76 x 76 mm Platform Each
15712399 102 x 102 mm Platform Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15722399 Supplier OHAUS™ Supplier No. 30392348
  • ONLINE EXCLUSIVE PRICE
    114.00 €
    112.01 € / Pack of 1
    Save 1.99 €
    1% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS™ Specialty Open Ring designed to securely grip and position laboratory glassware.

  • Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
  • Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects.
TRUSTED_SUSTAINABILITY

Specifications

Type Open Ring
Material PVC
Description Clamp, Specialty Open Ring, CLS-OPENRPL
Diameter (Metric) 11 mm
Length (English) 16.81 in.
Length (English) Arm 12.000 in.
Length (Metric) 427.00 mm
Length (Metric) Arm 305 mm
Size 127 x 127 mm Platform
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.