missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Specific Gravity Hydrometer, 305 mm

Product Code. 17826523 Shop All Heathrow Scientific Products
Change view
Click to view available options
Increments:
0.001
0.002
0.005
0.01
Specific Gravity Range:
0.700 to 0.810
0.700 to 1.000
0.800 to 0.910
0.900 to 1.010
1.000 to 1.220
1.000 to 1.600
1.000 to 2.000
1.200 to 1.420
1.400 to 1.620
1.600 to 1.820
1.800 to 2.020
2.000 to 3.000
2.200 to 2.420
2.400 to 2.620
3.000 to 4.000
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Increments Specific Gravity Range unitSize
17826523 0.002 1.400 to 1.620 Each
17866553 0.001 0.800 to 0.910 Each
17826613 0.001 0.700 to 0.810 Each
17826553 0.002 2.400 to 2.620 Each
17856613 0.01 1.000 to 2.000 Each
17846563 0.005 0.700 to 1.000 Each
17836623 0.01 2.000 to 3.000 Each
17836613 0.002 1.200 to 1.420 Each
17816623 0.01 3.000 to 4.000 Each
17846463 0.005 1.000 to 1.600 Each
17866503 0.002 2.200 to 2.420 Each
17836513 0.002 1.600 to 1.820 Each
17866513 0.002 1.000 to 1.220 Each
17816513 0.002 1.800 to 2.020 Each
17876503 0.001 0.900 to 1.010 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 17826523 Supplier VEE GEE Supplier No. 66033
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Precision Specific Gravity Hydrometer is calibrated for use at 60°F (15.55°C).

  • The specific gravity range and subdivisions differ depending on the model.

Specifications

Type Specific Gravity Hydrometer
Increments 0.002
Length (Metric) 35 cm
Dimensions (L x W x H) 35 x 3 x 3 cm
Material Glass
Weight (Metric) 6 g
Specific Gravity Range 1.400 to 1.620
Temperature of Standardization 60°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.