missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The specific gravity range and subdivisions differ depending on the model.
Specifications
Specifications
| Type | Specific Gravity Hydrometer |
| Increments | 0.001 |
| Length (Metric) | 30.5 cm |
| Dimensions (L x W x H) | 35 x 3 x 3 cm |
| Material | Glass |
| Weight (Metric) | 6 g |
| Specific Gravity Range | 0.900 to 1.010 |
| Temperature of Standardization | 60°F |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?