missing translation for 'onlineSavingsMsg'
Learn More

Brannan Specific Gravity Hydrometer M.50 Series

Product Code. 17235684
Change view
Click to view available options
Ballast Type:
Steel shot
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Ballast Type
17235684 Steel shot
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17235684 Supplier Brannan Supplier No. 10/921/0
  • ONLINE EXCLUSIVE PRICE
    25.26 €
    15.02 € / Pack of 1
    Save 10.24 €
    40% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

The Specific Gravity Hydrometer 60/60°F scale compares the relative density of a given liquid with that of water at 60°F (15.6°C)

  • The instrument listed is similar to hydrometers included in ISO 650 and in the 1960 issue of British Standard 718
  • Series M50
  • Made from soda glass
  • Range 0.85/0.90°SG
  • Adjusted at 60°F
  • 270 mm long
  • Divisions 0.001°
  • Made in UK
  • Supplied in protective, resealable plastic tube

Specifications

Quantity 1
Type Specific Gravity Hydrometer
Increments 0.001°
Length (Metric) 27 cm
Includes Protective plastic tube
Calibration Points Adjusted at 60°F
Material Soda Glass
Ballast Type Steel shot
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.