missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Tornado™ T5700/T5800 Safety Glasses

Product Code. p-8010199
Click to view available options
Model:
T5700
T5800
Lens Tint:
Clear
Smoke
Frame Type:
Curved Adjustable Side Arms
Sports Side Arms
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12394719

Brand: Honeywell™ 908100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Tornado™ Safety Glasses feature a polycarbonate (PC) frame and are available with fully adjustable curved temples or straight extensible non-pivoting temple ends. The PC lens is impact- and heat-resistant, with a 4A-coating that has anti-fog, anti-scratch, anti-static, and anti-UV properties.

  • Product Type: Safety Glasses
  • Material (Frame): Polycarbonate (PC)
  • Material (Lens): Polycarbonate (PC)
  • Color (Frame): Black
  • Lens Coating: 4A-Coated (Anti-Fog, Anti-Scratch, Anti-Static, and Anti-UV)
  • Impact Resistance: 6 mm steel ball at 45 m/sec.
  • Heat Resistance: up to 80°C
  • Frame Type: Fully Adjustable Curved Temples or Straight Extensible Non-Pivoting Temple Ends
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 166 1F
Lens Coating Anti-fog, Anti-static, Scratch-resistant, UV-treated
Lens Tint Clear
Product Type Safety Glasses
For Use With (Application) Eye Protection
Frame Color Black
Model T5700
Transmittance Value Visible Light Transmission: 92% (minimum)
Weight (Metric) 30 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection 99% up to 365 nm
Frame Type Curved Adjustable Side Arms
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.