missing translation for 'onlineSavingsMsg'
Learn More

Bollé Safety Viper Smoke Safety Glasses

Product Code. 12344739
Change view
Click to view available options
:
Lens Coating: Anti-Scratch
Product Code.
12344739 Lens Coating: Anti-Scratch
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 12344739

Brand: Bollé Safety VIPCF

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Smoke-colored lens, general safety glasses designed for all-around vision. Bollé Safety VIPER , Smoke Safety Glasses include adjustable temples to fit all face shapes.

  • Smoke-colored.
  • Adjustable temples.
  • Technology approved for continuous wear and certified with perfect optical quality.
  • Anti-scratch coatings.
  • 99.9% UVA/UVB protection.
  • Lens and frame protection from low energy impact, resists a 6mm, 0.86g ball at 45m/s (maximum protection for glasses).
  • Lens and frame protection from high speed particles at extreme temperatures.
  • Frame protection against everyday risks including dropping the protective eyewear onto the ground,ageing by light exposure, exposure to heat or corrosion.
  • CE European standards certificate available.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE European standards certificate available.
Lens Coating Scratch-resistant
Product Type Safety Glasses
Includes Adjustable cord
No. per Pack 1 Ea.
Temple Style Adjustable
Weight (Metric) 27 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.