Learn More
Thermo Scientific™ SPECTRONIC™ 200 Spectrophotometer
Shop All Thermo Scientific ProductsBeschreibung
Beinhaltet
One replacement lamp for SPECTRONIC 200
Thermo Scientific™ SPECTRONIC™ 200 is the standard for rugged, simple-to-use visible spectrophotometers for teaching applications. Designed expressly for the teaching laboratory, the SPECTRONIC 200 spectrophotometer includes a removable, washable sample compartment that simplifies spill cleanup and two cuvette racks to help students organize their samples during measurement. With thousands of instruments installed in teaching laboratories since its introduction, the SPECTRONIC 200 is the true successor to the legendary Thermo Scientific SPECTRONIC 20 spectrophotometer.
Rugged, Practical Design
- With no internal parts, there's nothing to wear out
- Sample compartment lifts out for easy cleaning
- Polymer construction resists corrosion from acidic or oxidizing solutions
- Navigation pad and on-screen menus are second nature to any modern user
- Compact footprint saves space in your lab
- Cuvette racks on both sides of the sample compartment help you keep track of samples
- No computer or serial cable required; Just plug it in and you're ready to measure
The Perfect Tool for Routine Spectroscopic Measurements
- Large, bright, color LCD adjusts to the perfect angle for any technician to view
- Room light immune optical system lets you measure tall test tubes with the lid open
- Analyzer mode allows you to program standard methods
- Screen-print feature gives a permanent record of your data
- Quantitative analysis with either a factor or up to four standards offers confidence
- Available Thermo Scientific VISIONlite5 software, for your computer, controls the instrument and provides data manipulation, storage and report printing options
Not ready to part with your old Thermo Scientific Spec 20 or GENESYS 20
- The SPECTRONIC 200 will emulate the interface and controls on your old instrument to integrate seamlessly into your laboratory
Spezifikation
Spezifikation
| Detector Type | 2048-element CCD |
| Display | Color Graphic LCD, 320 x 240 pixels |
| Light Source | Tungsten |
| Spectral Bandwidth | ≤4 nm |
| Type | Replacement Lamp |
| Voltage | 12 V |
| For Use With (Application) | Sample Concentration |
| For Use With (Equipment) | SPECTRONIC 200 0200/XXXX through 5000/XXXX delivered new before 1 July 2013. |
| Photometric Range | 0.3 A to 2.5 A |
| Warranty | No |
| Mehr anzeigen |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.