missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Spectrum Labs™ Woven Filter, Nylon
Spectrum Labs™ Woven Filter, Nylon consists of individual strands woven into a mesh screen suitable for macrofiltration separations.
Brand: Spectrum Labs™ 146 508
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Characterized by precise mesh openings, percent open area, and mesh thickness.
- Water affinity: hydrophilic
- Strength/durability: high
- Adsorption: high
- Best resistance: corrosives
- pH resistance: pH 3 to 10
- Thermal stability: up to 180°C
- Sterilization: irradiation
Specifications
Sheet | |
3/Pk | |
25 μm | |
Mesh Screen |
Nylon | |
0.16 | |
55 μm | |
30 cm |