missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Spectrum Labs™ Woven Filter, Nylon
Spectrum Labs™ Woven Filter, Nylon consists of individual strands woven into a mesh screen suitable for macrofiltration separations.
133.62 € - 336.60 €
Product Code | Brand | Diameter (Metric) | Open Area | Size (Metric) Opening | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Open Area | Size (Metric) Opening | Thickness (Metric) | Price | Quantity & Availability | ||
15310922
|
Spectrum Labs™
146 508 |
30 cm | 0.16 | 25 μm | 55 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15310962
|
Spectrum Labs™
148 147 |
47 mm | 0.5 | 300 μm | 200 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15320852
|
Spectrum Labs™
145 815 |
55 mm | 0.01 | 8 μm | 75 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Characterized by precise mesh openings, percent open area, and mesh thickness.
- Water affinity: hydrophilic
- Strength/durability: high
- Adsorption: high
- Best resistance: corrosives
- pH resistance: pH 3 to 10
- Thermal stability: up to 180°C
- Sterilization: irradiation
Specifications
Nylon | |
Mesh Screen |