missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectra/Por™ Weighted Paired Closures

Product Code. 11550910
Change view
Click to view available options
Diameter (Metric):
12 mm
23 mm
35 mm
55 mm
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11550910 35 mm Pack of 20
11540910 23 mm Pack of 20
10423404 12 mm Pack of 20
11560910 55 mm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11550910 Supplier Spectrum™ Supplier No. 132751
  • ONLINE EXCLUSIVE PRICE
    397.00 €
    263.00 € / Pack of 20
    Save 134.00 €
    33% Off
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

  • 10 pairs (20 closures)/pkg

Specifications

Product Type Dialysis Tubing Closure
Membrane Regenerated Cellulose
Material Polypropylene
Diameter (Metric) 35 mm
Autoclavable Autoclavable
Closure Type Paired
Color Orange or White
Temperature Range (English) 32°F to 250°F
Temperature Range (Metric) 0°C to 121°C
Quantity 20 Pack
For Use With (Application) Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.