missing translation for 'onlineSavingsMsg'
Learn More

SPEX CertiPrep™ Accessories for Pipet Washer and Dryer

Product Code. 11466068 Shop All SPEX Certiprep Products
Change view
Click to view available options
Product Type:
Pipet Washer Basin
Pipette Washer Pump, 115V
Pipette Washer Pump, 230V
Unit Size:
1 unit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
11466068 Pipet Washer Basin 1 unit
15236116 Pipette Washer Pump, 115V 1 unit
13206359 Pipette Washer Pump, 230V 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11466068 Supplier SPEX CertiPrep™ Supplier No. PIPBASIN1
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for use with Pipet Washer and Dryer

Pump and Basin both constructed of durable polyethylene.

Certifications

ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015

Specifications

For Use With Pipet Washers
Height (English) 5 in.
Height (Metric) 13 cm
For Use With (Equipment) For pipet washer and dryer
Product Type Pipet Washer Basin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.