missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ XRF Spec-Caps™ Cups

Product Code. 15310552 Shop All SPEX Certiprep Products
Click to view available options
Diameter (Metric):
30 mm
31 mm
33 mm
38 mm
Height (Metric):
8 mm
9 mm
Quantity:
100 Pk.
1000 Pk.
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 15310552

Brand: Cole-Parmer™ 3617M

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

These XRF Spec-Caps™ Cups aid in the production of pressed powder sample disks for XRF, OES, and other analytical techniques.

Aluminum cups aid in the production of pressed-powder sample discs for XRF.

  • Reinforces sample disks to resist chipping and breaking.
  • Makes sample disks easier to remove from the pellet die.
  • Minimizes contamination during sample handling.
  • Protects the bore of the pellet die from abrasive samples.
  • Shallow, thin-walled aluminum cups form the bottom and sides of the finished pellet to help reinforce XRF pellets.

Specifications

For Use With (Equipment) XRF Spectrometers
Type Sample Cup
Description Produces pellets 40 mm x 5 mm
Diameter (English) 1.5 in.
Diameter (Metric) 38 mm
For Use With (Application) Sample preparation
Height (English) 0.35 in.
Height (Metric) 9 mm
Quantity 1000 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.