missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Spherical Dewar Flasks

Product Code. 10302861
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10302861 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10302861 Supplier KGW Isotherm™ Supplier No. 1273
Spotlight Offers
Use promo code 28038
View all promotions
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 260mm
Height (Metric) Inner 110mm
Height (Metric) 450mm
Capacity (Metric) 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.