missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Spill Tray
Click to view available options
Capacity (Metric):
5 L
8 L
10 L
12 L
15 L
25 L
Color:
Gray
White
Unit Size:
Each
Description
- Allows you to store your small containers in a confined space.
- Rounded corners for easier cleaning.
- Machine washable.
- Other colors available on request.
- To choose the right size of spill tray, follow the legal requirements*in force: The storage of any liquid likely to create water or soil pollution is associated with a retention capacity whose volume is equal to the greater of the following two values:
- 100% of the capacity of the largest container,
- 50% of the capacity of the associated containers.
* The order of 19 July 2011 (Article 3) amending the order of 4 February 1998 (Article 10) on the prevention of accidental risks in installations classified for environmental protection subject to authorisation.
Specifications
Specifications
| Capacity (Metric) | 15 L |
| Color | Gray |
| Height (Metric) | 90 mm |
| Length (Metric) | 600 mm |
| Material | HDPE |
| Type | Utility Tray |
| Width (Metric) | 400 mm |
| Length (English) | 23.6 in. |
| Height (English) | 3.5 in. |
| Width (English) | 15.7 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction