missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Spill Tray

Product Code. 17948471
Change view
Click to view available options
Capacity (Metric):
5 L
8 L
10 L
12 L
15 L
25 L
Color:
Gray
White
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Unit Size
17948471 10 L White Each
17978411 5 L White Each
17968721 8 L White Each
17968621 12 L Gray Each
17938711 15 L Gray Each
17998581 25 L Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17948471 Supplier Gilac™ Supplier No. G1545213
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spill Tray allows you to store your small containers in a confined space.

  • Allows you to store your small containers in a confined space.
  • Rounded corners for easier cleaning.
  • Machine washable.
  • Other colors available on request.
  • To choose the right size of spill tray, follow the legal requirements*in force: The storage of any liquid likely to create water or soil pollution is associated with a retention capacity whose volume is equal to the greater of the following two values:
    • 100% of the capacity of the largest container,
    • 50% of the capacity of the associated containers.

* The order of 19 July 2011 (Article 3) amending the order of 4 February 1998 (Article 10) on the prevention of accidental risks in installations classified for environmental protection subject to authorisation.

Specifications

Capacity (Metric) 10 L
Color White
Height (Metric) 80 mm
Length (Metric) 540 mm
Material HDPE
Type Utility Tray
Width (Metric) 385 mm
Length (English) 21.3 in.
Height (English) 3.1 in.
Width (English) 15.2 in.
Capacity (English) 2.6 gal.
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.