missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf SpinPro™ 8 R

Product Code. 32226678 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
4 x 1500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
32226678 4 x 1500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 32226678 Supplier Eppendorf Supplier No. 5721230000
 Restricted Item
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

A refrigerated floor-standing centrifuge for high-speed, large-volume processing in biotech, pharma, and research.

  • High-speed refrigerated floor-standing centrifuge for large-volume separation and demanding workflows
  • Up to 4 x 1.5 L or 6 x 1 L capacity per run for high-volume cell harvest and processing
  • High-speed performance up to 58,700 g and 22,000 rpm for fast, reproducible separations
  • 30 different rotors available (20 standard fixed-angle rotors, 4 sealed fixed-angle rotors, 6 swing-bucket rotors)
  • 7-inch color touch display with intuitive VisioNize user interface, status light bar, distance screen, and 13-language support
  • Up to 99 programs, five-step program sequences, and favorites for repeatable everyday operation
  • Automatic rotor recognition, rotor lifecycle management, rotor management, and imbalance detection for operational safety
  • User administration with multiple access levels and selectable AuditSafe Mode to support traceable shared use
  • Run records, data export via USB and Ethernet, and connectivity options for VisioNize Lab Suite, LIMS, and ELNs
  • CO2(R744) cooling with GWP1, Energy Save Mode, standby functionality, and regenerative braking
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 1500 mL
Max. Speed 22,000 rpm
Max. RCF 58,700 x g
Refrigerated CFC free
Noise Level ≤64 dBA at 1 m from the front, at 22,000 rpm
Drive System Induction Motor with Inverter
Dimensions (HWD) 908 x 700 x 810 mm
Net Weight 265 kg
Program Storage 99 Programs, up to 5 Steps/Program
Rotor Identification Auto-ID Instant
Voltage 110/240 V
Product Type High-Speed Centrifuge
Temperature Range (Metric) -20°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.