missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Spiral Condensers, with GL Threads

Product Code. 11556804
Change view
Click to view available options
Length (Metric):
160 mm
400 mm
500 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11556804 160 mm Each
10624915 400 mm Each
11586804 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11556804 Supplier Lenz Laborglasintrumente Supplier No. 05233211
  • ONLINE EXCLUSIVE PRICE
    96.00 €
    75.32 € / Pack of 1
    Save 20.68 €
    21% Off
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Spiral condensers for cooling condensates
  • With NS socket and NS cone
  • Water connection: GL 14 threads (with two threaded plastic olives)
  • Made of DURAN™ tubing

Specifications

Includes GL 14 threads and two threaded plastic olives
Length (Metric) 160 mm
Standard Taper Joint No Socket and Cone NS 14/23
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.