missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sponge Nickel, A-4000, promoted with 2% Iron and 2.5% Chromium, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Gray |
| Appearance | Dark gray sponge |
| Quantity | 100 g |
| Sensitivity | Air Sensitive |
| Form | Powder |
| Chemical Name or Material | Nickel |
Safety and Handling
Product Identifier
- Sponge Nickel, A-4000, promoted with 2% Iron and 2.5% Chromium
- Danger
- Pyrophoric solid Category 1
- Self-heating substance Category 1
- Skin sensitiser Category 1
- Carcinogenicity Category 2
- Specific target organ toxicity Category 1
- H250-Catches fire spontaneously if exposed to air.
- H251-Self-heating: may catch fire.
- H317-May cause an allergic skin reaction.
- H351-Suspected of causing cancer.
- H372-Causes damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P222-Do not allow contact with air.
- P363-Wash contaminated clothing before reuse.
- P405-Store locked up.
- P422-Store contents under .
- P501-Dispose of contents/container to accordance with local/regional/national/international regulations..
- MIXTURE LIST-Contain: Nickel, Aluminium, Chromium, Iron, Molybdenum
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?