missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Spoon Spatula, Stainless Steel

Product Code. p-7161105 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
180 mm
300 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
16359551 180 mm Each
16369551 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16359551 Supplier Buerkle™ Supplier No. 53860022
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The double-sided multi-purpose spoon is a spoon on one side and a spatula on the other. The poly-spoon is ideal for use in chemistry, the pharmaceutical industry, cosmetics, and the food industry.

  • Double-sided function, a spoon on one side and a spatula on the other
  • Stainless steel (1.4301), manufactured from a single piece
  • High-gloss polished
  • No edges, crevices or undercuts, because of this, product residue or cleaning agents cannot be deposited and the possibility of cross-contamination or impurities is excluded
  • For sampling and processing a variety of media such as powders, granulates, pastes and liquids
  • Ideal for use in chemistry, the pharmaceutical industry, cosmetics and the food industry
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1
Description Poly-spoon
Autoclavable Autoclavable
Shape Flat Spatula End, Spoon End
Capacity (English) 0.14 oz.
Capacity (Metric) 4 mL
Color Silver
Certifications/Compliance Material certificate
Product Type Poly Spoon
For Use With (Application) Food
Handle Color Silver
Length (English) 7.09 in.
Blade Material Stainless Steel (1.4301)
Handle Material Stainless Steel (1.4301)
Material Stainless Steel (4301)
Length (Metric) 180 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.