missing translation for 'onlineSavingsMsg'
Learn More

uvex Sport Black PU 65902 Low Shoe - Width 11

Product Code. 17292511 Shop All Uvex Products
Change view
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17292511 42 1 pair
17222511 35 1 pair
17232511 36 1 pair
17242511 37 1 pair
17252511 38 1 pair
17262511 39 1 pair
17272511 40 1 pair
17282511 41 1 pair
17202521 43 1 pair
17212521 44 1 pair
17222521 45 1 pair
17232521 46 1 pair
17242521 47 1 pair
17252521 48 1 pair
17262521 49 1 pair
17272521 50 1 pair
17282521 51 1 pair
17292521 52 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 17292511 Supplier uvex Supplier No. 6590242
  • ONLINE EXCLUSIVE PRICE
    141.00 €
    138.60 € / 1 pairs
    Save 2.40 €
    1% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offers first-class wearer comfort; low weight, climate-optimizes high-tech materials and ergonomic outsole

Uvex 1 Sport Shoe 6590.2 S1 P SRC

  • Modern, ultra-lightweight and flexible S1 safety shoe
  • Made from synthetic materials, suitable for people allergic to chrome
  • All sole materials are free of silicones plasticizers and other paint wetting impairment substances
  • Meets ESD specification with leakage resistance less than 35 megohms
  • 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good lateral stability, no thermal conductivity
  • Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
  • Penetration-resistant, non-metallic midsole in accordance with latest safety standards, which does not restrict flexibility
  • Made with new developed technology for exceptional wearer comfort
  • Uvex Climazone technology for optimum wearer comfort
  • Virtually seam-free construction made from high-tech materials to eliminate pressure points
  • Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
  • Soft, padding on collar and tongue
  • For light applications
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6590.2
  • Standard EN ISO 20345:2011 S1 P SRC
  • Sizes: 35 to 52
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Textile
Size 42
Sole Material Dual-density polyurethane (PU/PU)
Toe Material Composite
Disposable Reusable
Certifications/Compliance (Europe) EN ISO 20345:2011
Gender Unisex
Fit Standard Width
Model Uvex 1
Latex Free Yes
Waterproof No
EN ISO 20345 S1
Slip Resistance Rating SRC
Product Type ESD Safety Shoe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.