missing translation for 'onlineSavingsMsg'
Learn More

uvex Sport Hygiene White PU 65822 Low Shoe - Width 11

Product Code. 17292461 Shop All Uvex Products
Change view
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17292461 46 1 pair
17282451 35 1 pair
17292451 36 1 pair
17202461 37 1 pair
17212461 38 1 pair
17222461 39 1 pair
17232461 40 1 pair
17242461 41 1 pair
17252461 42 1 pair
17262461 43 1 pair
17272461 44 1 pair
17282461 45 1 pair
17202471 47 1 pair
17212471 48 1 pair
17222471 49 1 pair
17232471 50 1 pair
17242471 51 1 pair
17252471 52 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 17292461 Supplier uvex Supplier No. 6582246
  • ONLINE EXCLUSIVE PRICE
    123.00 €
    111.30 € / 1 pairs
    Save 11.70 €
    9% Off
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Modern, metal free, ultra-lightweight and flexible S3 safety shoe

Uvex 1 Sport Hygeine Shoe 6582.2 S3 SRC

  • Upper made from water-repellent microfiber material that is easy to clean
    • Minimum number of seams to reduce contamination
    • Made from synthetic material, suitable for people allergic to chrome
  • Washable up to 30°C
  • All sole materials free of silicones, plasticizers and other paint wetting impairment substances
  • Meets ESD specification with volume
  • Resistance less than 35 megohms
  • 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good lateral stability, no thermal conductivity
  • Ergonomically designed outsole comprising dual-density polyurethane with good shock, absorption and excellent slip resistance
  • Penetration-resistant, non-metallic midsole in accordance with latest safety standards
    • Does not restrict flexibility of shoe
  • Breathable materials
  • Virtually seam-free construction to eliminate pressure points
  • Removable anti-static comfort insole with moisture transport system and additional shock absorption around heel and forefoot
  • Soft padding on collar and tongue
  • For light applications
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6582.2
  • Standard EN ISO 20345:2011 S3 SRC
  • Sizes: 35 to 52
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Microfiber
Size 46
Toe Material Composite
Disposable Reusable
Certifications/Compliance (Europe) EN ISO 20345:2011
Gender Unisex
Fit Standard Width
Model Uvex 1
Latex Free Yes
Waterproof No
EN ISO 20345 S3
Slip Resistance Rating SRC
Product Type ESD Safety Shoe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.