missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Spouted Mortar
Click to view available options
Diameter (Metric) Outer:
50mm
70mm
80mm
115mm
180mm
240mm
Unit Size:
Each
Pack of 5
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Diameter (Metric) Outer | 180mm |
| Product Type | Mortar |
| Includes | With spout |
| Type | Mortar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction