missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SPP Pleated Disposable Bouffant Cap

Product Code. 17253044 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Quantity:
1000 Pk.
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17253044 1000 Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17253044
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Basic bouffant caps made of lightweight, comfortable spunbound polypropylene fabric are ideal for use in the laboratory or the wider working environment for promoting general hygiene.

  • General purpose disposable bouffant caps available in two sizes to promote general hygiene in the laboratory or wider workplace environment.
  • With elasticated seams for an easy, comfortable fit
  • Non-woven, spunbound polypropylene fabric construction
  • Latex-free
  • Supplied as a carton of 10 bags, 100 bouffants per bag

Specifications

Product Type Bouffant Cap
Material Spunbound Polypropylene 10 g/m2
Color White
Disposable Yes
Latex Free Yes
Sterility Nonsterile
Certifications/Compliance PPE CAT I, ISO Tested To ISO3801 and ISO13934-1
Certifications/Compliance (Europe) Complies with EC Directive 1935/2004/EC, Regulation (EU) No.10/2011, Regulation (EU) No.2016/1416 and Regulation (EU) 2017/752
Quantity 1000 Pk.
Diameter (English) 24 in.
Diameter (Metric) 60.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.